
Emilia 16 Piece Assorted Double Bowl Stoneware Dinnerware Set in Speckled Multi-Color
Mfr # ELM-EMILIA-AST
Zoro # G621737788
product price: $62.99
/eaKey Features
Overall Height
12 in
Overall Length
19.25 in
Material
Stoneware
Overall Width
12.75 in
Color
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-EMILIA-AST
Zoro #
G621737788
UPC #
840191207563
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Length
19.25 in
Overall Width
12.75 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Multi-Color
Description
Indulge in the beauty of the Elama Emilia 16 Piece Assorted Double Bowl Stoneware Dinnerware Set. This simple yet beautiful set is ideal for casual meals as well as large family gatherings. Features a simple matte glaze finish with a white rim and speckled embossed surface. Crafted from durable stoneware, each piece boasts a contemporary design with double bowls, offering versatility for serving everything from soups and salads to main courses and desserts. This assorted set includes dinner plates, salad plates, soup bowls, and cereal bowls, providing a complete table setting for four. Whether you're hosting a formal dinner party or enjoying a casual meal with family, this dinnerware set adds an elegant touch to any occasion. Each piece is microwave safe for convenient and quick reheating and dishwasher safe for easy cleaning.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.