
Emilia 16 Piece Double Bowl Stoneware Dinnerware Set in Light Blue
Mfr # ELM-EMILIA-LB
Zoro # G021739795
product price: $66.69
/eaKey Features
Overall Length
19 in
Overall Height
11 in
Color
Light Blue
Overall Width
12 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-EMILIA-LB
Zoro #
G021739795
UPC #
840191207556
Country of Origin
China
Dimensions
Overall Length
19 in
Overall Height
11 in
Overall Width
12 in
Details
Color
Light Blue
Item
Dinnerware Set
Material
Stoneware
Description
Indulge in the beauty of the Elama Emilia 16 Piece Double Bowl Stoneware Dinnerware Set in Light Blue. This simple yet beautiful set is ideal for casual meals as well as large family gatherings. Featuring a simple matte glaze finish with a white rim and speckled embossed surface, each piece exudes a contemporary charm that effortlessly complements any table setting. Crafted from durable stoneware, this round-shaped set includes service for four, ensuring convenience and versatility. Whether enjoying a cozy dinner or hosting a festive gathering, the microwave-safe feature allows for quick reheating, while the dishwasher-safe design ensures effortless cleaning after every use. Elevate your dining experience with the understated elegance of this stylish dinnerware set. With its soothing light blue hue and sophisticated speckled style, the Elama Emilia set adds a touch of modern flair to your dining collection. The double bowl design of each piece provides practicality, allowing you to serve a variety of dishes with ease. Perfect for everyday use or special occasions, this versatile dinnerware set effortlessly combines functionality with aesthetics. Enhance your dining table with the timeless appeal of the Elama Emilia 16 Piece Double Bowl Stoneware Dinnerware Set and enjoy memorable meals with family and friends for years to come.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.