Zoro Homepage

Ester 12 Piece Melamine Dinnerware Set

  • Mfr # EL-ESTER

  • Zoro # G121736151


product price: $39.99
/ea

Key Features

Color
Multi-Color
Overall Width
8 in
Overall Height
11.5 in
Material
Melamine
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-ESTER
Zoro #
G121736151
UPC #
840191201080
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
11.5 in
Overall Length
11.5 in

Details

Color
Multi-Color
Item
Dinnerware Set
Material
Melamine

Description

Beautify the dinning table for your big night with the Ester 12 Piece Melamine Dinnerware Set by Elama. With a combination of warming colors, the set features a beautiful mandala design. The ribbed textured on each plate helps keep food and sauces in place. Its melamine construction is shatter resistant. For proper and long lasting care do not microwave and wash in the top rack of dishwashers. Great for outdoor festivities from barbecues and picnics to pool parties and kid's birthdays.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.