Zoro Homepage

Evelyn 20 Piece Mix and Match Round Stoneware Dinnerware Set in Assorted Colors

  • Mfr # ELM-EVELYN

  • Zoro # G721736995


product price: $62.19
/ea

Key Features

Material
Stoneware
Overall Length
16 in
Overall Width
12 in
Color
Assorted
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-EVELYN
Zoro #
G721736995
UPC #
840191200755
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
12 in
Overall Height
14 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Assorted

Description

The Evelyn 20 Piece Round Stoneware Dinnerware Set in Assorted Colors by Elama brings style and versatility to your home when entertaining dinner guests. With it's vibrant assorted colors, banded edges and contemporary touches of classic table settings, these dishes are surly to please. Made of durable stoneware, the set is perfect for every day and special occasion use. Dishwasher and microwave safe for easy cleaning and quick reheating. Elama Evelyn 20 Piece Round Stoneware Dinnerware Set in Assorted Colors

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.