Zoro Homepage

Faux Leather Adjustable Rolling Office Chair in Black

  • Mfr # ELM-729B-BLK

  • Zoro # G021736589


product price: $73.45
/ea

Key Features

Overall Height
29.3 in
Overall Width
20 in
Material
Faux Leather
Color
Black
Overall Length
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-729B-BLK
Zoro #
G021736589
UPC #
840191206429
Country of Origin
China

Dimensions

Overall Height
29.3 in
Overall Width
20 in
Overall Length
17.7 in

Details

Item
Office Chair
Material
Faux Leather
Color
Black

Description

Add a stylish touch to your home office or kitchen table with the Elama adjustable faux leather rolling chair in black. This chair features an adjustable height, making it easy for you to work comfortably in different spaces, and rolling wheels that provide convenience and mobility. Stitched stripe faux leather is comfortable and sleek, combining functionality with style. Constructed with quality metal and faux leather for long lasting use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.