Zoro Homepage

Faux Leather Tufted Bar Stool in Red with Chrome Base and Adjustable Height

  • Mfr # ELM-749-RED

  • Zoro # G521736249


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Overall Length
21.65 in
Overall Height
37.4 in
Overall Width
22.44 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-749-RED
Zoro #
G521736249
UPC #
840191200137
Country of Origin
China

Dimensions

Overall Length
21.65 in
Overall Height
37.4 in
Overall Width
22.44 in

Details

Material
Faux Leather
Item
Bar Stool
Color
Red

Description

Add a stylish touch to your home bar or kitchen counters with the Elama Faux Leather Tufted Bar Stool in Red with Chrome Base and Adjustable Height. This chair is uniquely shaped for a comfortable fit while you're seated. The Elama adjustable chair is also crafted from quality and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.