Zoro Homepage

Faux Leather Tufted Bar Stool in White with Chrome Base and Adjustable Height

  • Mfr # ELM-749-WHT

  • Zoro # G821736963


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Overall Length
21.65 in
Color
White
Overall Width
22.44 in
Overall Height
37.4 in
Material
Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-749-WHT
Zoro #
G821736963
UPC #
840191200113
Country of Origin
China

Dimensions

Overall Length
21.65 in
Overall Width
22.44 in
Overall Height
37.4 in

Details

Color
White
Item
Bar Stool
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama Faux Leather Tufted Bar Stool in White with Chrome Base and Adjustable Height. This chair is designed with a diamond stitched back and U-shaped arm rests for a modern look. Features a swivel base with a foot rest and adjustable height capabilities. This stool comes with all the tools you need for an easy and fast assembly. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.