Fine Marble 16 Piece Ceramic Dinnerware Set in Black with Gold Veining

  • Mfr # EL-FINEMARBLE-BK-GLD

  • Zoro # G821739988


product price: $71.49
/ea

Key Features

Overall Length
14 in
Material
Ceramic
Overall Height
13 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-FINEMARBLE-BK-GLD
Zoro #
G821739988
UPC #
840191212000
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Height
13 in
Overall Width
12 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
Black

Description

Enhance your dining experience with the Elama Fine Marble 16-Piece Porcelain Dinnerware Set, a stunning combination of elegance and functionality. This set features a luxurious black porcelain finish with intricate gold veining, offering a modern and sophisticated marble pattern that elevates any table setting. Ideal for everyday use or special occasions, the set includes four dinner plates, four salad plates, four bowls, and four mugs, making it perfect for serving meals to up to four people. Crafted from high-quality porcelain, this dinnerware set is both dishwasher safe for easy cleanup and microwave safe for convenient reheating. The round shape and marble pattern provide a sleek, contemporary aesthetic, while the durable material ensures long-lasting beauty and functionality. Whether you're hosting a dinner party or enjoying a casual meal, the Elama Fine Marble Dinnerware Set adds a touch of luxury to every dining occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.