
Fine Marble 16 Piece Porcelain Dinnerware Set in Orange and Green
Mfr # EL-FINEMARBLE-OG
Zoro # G121739510
product price:Â $59.59
/eaKey Features
Overall Length
14 in
Material
Porcelain
Overall Width
12 in
Overall Height
13 in
Color
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL-FINEMARBLE-OG
Zoro #
G121739510
UPC #
840191209512
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Width
12 in
Overall Height
13 in
Details
Item
Dinnerware Set
Material
Porcelain
Color
Multi-Color
Description
Bring the sophisticated look of marble into your home with the Elama Fine Marble 16 Piece Porcelain Dinnerware Set in Orange and Green. Every plate in this collection is decorated in a fine marble pattern and coated in a glaze finish for a sleek and shiny look. This dish set is crafted from quality Porcelain, making it both microwave and dishwasher safe for easy cleaning and everyday use. Tableware set comes with a full service for four, making this the perfect addition to your dining room table for family gatherings or dinner parties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.