Fine Marble 16 Piece Porcelain Dinnerware Set in Red and Gray

  • Mfr # EL-FINEMARBLE-RG

  • Zoro # G221739342


product price:  $56.45
/ea

Key Features

Material
Porcelain
Overall Width
12 in
Overall Height
13 in
Overall Length
14 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-FINEMARBLE-RG
Zoro #
G221739342
UPC #
840191209499
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
13 in
Overall Length
14 in

Details

Material
Porcelain
Item
Dinnerware Set
Color
Red

Description

Bring the sophisticated look of marble into your home with the Elama Fine Marble 16 Piece Porcelain Dinnerware Set in Red and Gray. Every plate in this collection is decorated in a fine marble pattern and coated in a glaze finish for a sleek and shiny look. This dish set is crafted from quality Porcelain , making it both microwave and dishwasher safe for easy cleaning and everyday use. Tableware set comes with a full service for four, making this the perfect addition to your dining room table for family gatherings or dinner parties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.