Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Marble 16 Piece Stoneware Dinnerware Set in Black and White

  • Mfr # EL-FINEMARBLE

  • Zoro # G721736254


product price: $63.35
/ea

Key Features

Color
Black
Overall Height
13 in
Overall Width
12 in
Material
Stoneware
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-FINEMARBLE
Zoro #
G721736254
UPC #
672975232955
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
12 in
Overall Length
14 in

Details

Color
Black
Material
Stoneware
Item
Dinnerware Set

Description

Bring the sophisticated look of marble into your home with the Elama Fine Marble 16 Piece Stoneware Dinnerware Set in Black and White. Every plate in this collection is decorated in a fine marble pattern and coated in a glaze finish for a sleek and shiny look. This dish set is crafted from quality stoneware, making it both microwave and dishwasher safe for easy cleaning and everyday use. Tableware set comes with a full service for four, making this the perfect addition to your dining room table for family gatherings or dinner parties.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.