
Fine Sculpture 12 Piece Lightweight Melamine Dinnerware Set in White
Mfr # EL-FINESCULPTURE
Zoro # G921736979
product price: $36.59
/eaKey Features
Overall Height
11.5 in
Overall Width
8 in
Overall Length
11.5 in
Color
White
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-FINESCULPTURE
Zoro #
G921736979
UPC #
672975233495
Country of Origin
China
Dimensions
Overall Height
11.5 in
Overall Width
8 in
Overall Length
11.5 in
Details
Color
White
Material
Melamine
Item
Dinnerware Set
Description
Create an exquisite table setting with the Elama Fine Sculpture 12 Piece Lightweight Melamine Dinnerware Set in White. Lavish the table with the set's luxurious white marble like design. Let guest feel like royalty as they admire the plates during their visits. Have no fear while handling the lightweight melamine material. Built to be shatter resistant and chip resistant, these pieces are ideal for outdoor festivities. Use them at the next pool party, outdoor barbecue, kids parties, or enjoy them for daily use. For long lasting care, the dinnerware is top rack dishwasher safe and it is recommended to no microwave these plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.