Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleur De Lys 20-Piece Dinnerware Set in Turquoise

  • Mfr # ELM-FLEURDELYS-TURQUOISE

  • Zoro # G821737830


product price: $73.15
/ea

Key Features

Overall Width
9 in
Material
Stoneware
Overall Length
12 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-FLEURDELYS-TURQUOISE
Zoro #
G821737830
UPC #
602573433065
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
12 in
Overall Height
7 in

Details

Color
Turquoise
Item
Dinnerware Set
Material
Stoneware

Description

Set your family's table with the unique distressed pattern featured in this 20-piece Elama Fleur De Lys stoneware Dinnerware Set in Turquoise. A dark hand painted brown floral border on the rim provides a graceful contrast to the slender concentric circles on the plates' base. This service for 4 is dishwasher and microwave and oven safe to make your heating and cleanup quick and easy. This elegant set includes: Four Dinner Plates in at 10.5 inches, Four Dessert Plates in at 8.5 inches, Four Salad Bowl in at 8 inches and Four Mugs with saucers in at 8oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.