
Floral Accents 16 Piece Dinnerware Set in Blue
Mfr # EL-FLORALACCENTS16
Zoro # G421736813
product price: $71.69
/eaKey Features
Overall Height
2 in
Overall Length
12 in
Overall Width
7 in
Material
Stoneware
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-FLORALACCENTS16
Zoro #
G421736813
UPC #
672975048952
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Length
12 in
Overall Width
7 in
Details
Item
Dinnerware Set
Material
Stoneware
Color
Blue
Description
Add a beautiful staple piece to your dining table with the Elama Floral Accents 16 Piece Dinnerware Set in Blue. Each plate is creatively crafted from stoneware into unique and contemporary shapes and beautifully colored in stunning blue with red floral accents. Each dish is also dishwasher and microwave safe for easy cleaning and everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.