Shop ELAMA
See all product information
Create Account
Flyn 6 Piece 16 Ounce Assorted Design Stoneware Mug Set in Navy Blue and White
- Mfr # 750123729M
- Zoro # G122980331
product price:Â
$
29.39
/ea
Key Features
Color
Navy
Height
4 in
Width
3.50 in
Material
Stoneware
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123729M
- Zoro #
- G122980331
- UPC #
- 840191216091
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Width
- 3.50 in
- Length
- 5 in
Details
- Item
- Mug Set
- Color
- Navy
- Material
- Stoneware
Description
The Elama Flyn 6 Piece 16 Ounce Assorted Design Stoneware Mug Set in Blue and White embodies a perfect balance of elegance and functionality. Each mug in this set showcases a unique blend crisp white with navy blue graphics. These mugs are not only visually appealing but also practical, crafted with dishwasher and microwave safe durable stoneware for long lasting, every day use. These Elama Flyn mugs feature comfortable handles and a smooth glaze finish that enhances both their aesthetic appeal and usability. Whether you're starting your day with a comforting cup of coffee or hosting a gathering with friends, these mugs add a touch of sophistication to any occasion. Their assorted designs cater to various tastes, from classic floral to intricately patterned, making them versatile for different table settings and personal preferences. Whether as a delightful addition to your kitchen or a thoughtful gift for someone special, the Elama Flyn Stoneware Mug Set promises to elevate your drinking experience with its quality craftsmanship and timeless charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.