
Full Back Mesh Adjustable Office Chair with Headrest in Blue with White Frame
Mfr # ELM-F-919WKD
Zoro # G921739093
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Elama Full Back Mesh Adjustable Office Chair with Headrest in Blue with White Frame
Overall Width
24.8 in
Overall Height
47.64 in
Overall Length
25.59 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-F-919WKD
Zoro #
G921739093
UPC #
840191207051
Country of Origin
China
Dimensions
Overall Width
24.8 in
Overall Height
47.64 in
Overall Length
25.59 in
Details
Material
Elama Full Back Mesh Adjustable Office Chair with Headrest in Blue with White Frame
Item
Office Chair
Color
Blue
Description
If you need a chair with ergonomics and customization in mind, look no further than the Elama Full Back Mesh Adjustable Office Chair with Headrest in Blue. This chair has customizable features like adjustable headrest, lumbar support, seat height, and back tilt so you can make it perfect to your size and liking. The chair can even tilt back into a near horizontal position. With full mesh back, this chair is light and breathable so you'll barely feel it's there and the sponge padded seat will be comfortable for hours. A 5 wheeled 360 degree swivel base makes this chair easy to maneuver around your office space.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.