
Gia 24 Piece Round Stoneware Dinnerware Set in Cream
Mfr # EL-GIA24C
Zoro # G621740009
product price: $73.15
/eaKey Features
Overall Height
9 in
Overall Length
10 in
Overall Width
10 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-GIA24C
Zoro #
G621740009
UPC #
840191206702
Country of Origin
China
Dimensions
Overall Height
9 in
Overall Length
10 in
Overall Width
10 in
Details
Color
Cream
Item
Dinnerware Set
Material
Stoneware
Description
Adding a pop of color to the dinner table, Elama Gia 24 Piece Stoneware Dinnerware Set is hand painted with swirl and speckle design, bringing a unique style to your table setting. Ideal for casual lunches and intimate dinners, this set has a classic round shape, strong colored trim and two toned with White. Conveniently stackable pieces can be stored away easily and neatly in compact spaces. Conveniently dishwasher and microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.