
Gia 24 Piece Round Stoneware Dinnerware Set in Dark Green
Mfr # EL-GIA24DG
Zoro # G821739346
product price: $59.79
/eaKey Features
Color
Dark Green
Overall Width
10 in
Overall Length
10 in
Overall Height
9 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-GIA24DG
Zoro #
G821739346
UPC #
840191209642
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Length
10 in
Overall Height
9 in
Details
Color
Dark Green
Item
Dinnerware Set
Material
Stoneware
Description
Adding a pop of color to the dinner table, Elama Gia 24 Piece Stoneware Dinnerware Set is hand painted with swirl and speckle design, bringing a unique style to your table setting. Ideal for casual lunches and intimate dinners, this set has a classic round shape, strong colored trim and two toned with White. Conveniently stackable pieces can be stored away easily and neatly in compact spaces. Conveniently dishwasher and microwave safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.