Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gia 24 Piece Round Stoneware Dinnerware Set in Red

  • Mfr # EL-GIA24R

  • Zoro # G021739757


product price: $73.15
/ea

Key Features

Overall Width
10 in
Overall Height
9 in
Material
Stoneware
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-GIA24R
Zoro #
G021739757
UPC #
840191206719
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
9 in
Overall Length
10 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Red

Description

Adding a pop of color to the dinner table, Elama Gia 24 Piece Stoneware Dinnerware Set is hand painted with swirl and speckle design, bringing a unique style to your table setting. Ideal for casual lunches and intimate dinners, this set has a classic round shape, strong colored trim and two toned with White. Conveniently stackable pieces can be stored away easily and neatly in compact spaces. Conveniently dishwasher and microwave safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.