
Giovanna 16 Piece Assorted Porcelain Double Bowl Dinnerware Set
Mfr # ELM-GIOVANNA16
Zoro # G621737443
product price: $62.49
/eaKey Features
Overall Width
13.25 in
Material
Porcelain
Overall Length
15 in
Overall Height
11.25 in
Color
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-GIOVANNA16
Zoro #
G621737443
UPC #
840191212239
Country of Origin
China
Dimensions
Overall Width
13.25 in
Overall Length
15 in
Overall Height
11.25 in
Details
Item
Dinnerware Set
Material
Porcelain
Color
Multi-Color
Description
The Elama Giovanna 16 Piece Assorted Porcelain Double Bowl Dinnerware Set is a beautifully crafted collection that brings a pop of color and charm to your dining table. Made from durable porcelain , this set features a glossy finish and a vibrant multi-color design that complements any decor. The round shape of each piece ensures a timeless, classic look while offering generous space for serving your favorite meals. This set includes four dinner plates, four dessert plates, four soup bowls, and four cereal bowls, perfect for both casual dining and special occasions. The assorted designs add a unique, personalized touch to each piece, making it a delightful addition to your tableware collection. Designed for convenience and practicality, the Elama Giovanna Dinnerware Set is both microwave and dishwasher safe, offering easy reheating and effortless cleaning. Whether you're heating up leftovers or hosting a dinner party, this set is ideal for every occasion. The porcelain material ensures long-lasting durability, making it a reliable choice for everyday use. Enhance your dining experience with this stylish, functional dinnerware set that combines vibrant colors and modern design for a look you'll love.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.