Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grace 12 Piece Melamine Dinnerware Set

  • Mfr # EL-GRACE

  • Zoro # G621736361


product price: $31.29
/ea

Key Features

Material
Melamine
Overall Width
8 in
Color
Multi-Color
Overall Length
11.5 in
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-GRACE
Zoro #
G621736361
UPC #
840191201028
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
11.5 in
Overall Height
11.5 in

Details

Material
Melamine
Item
Dinnerware Set
Color
Multi-Color

Description

Beautify the dining table with the Grace 12 Piece Melamine Dinnerware Set by Elama. With a combination of bright colors and a beautiful floral design, this set it perfect for indoor and outdoor dining. With it's hammered look, this melamine constructed set is shatter resistant and lightweight for long lasting convenience. For proper care do not microwave dishes, and wash in the top rack of dishwashers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.