Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Jade 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4, 16pc

  • Mfr # EL-GRANDJADE16

  • Zoro # G321738221


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Width
8 in
Overall Height
2 in
Color
Jade
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-GRANDJADE16
Zoro #
G321738221
UPC #
672975048907
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
2 in
Overall Length
12 in

Details

Material
Stoneware
Color
Jade
Item
Dinnerware Set

Description

Add a beautiful accent to your dining table with the Elama Grand Jade 16 Piece Dinnerware Set. This plate in this collection is crafted from quality stoneware for a durable and long-lasting design. Ideal for special occasion but sturdy and durable for everyday use. Each dish is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.