Harland 14 Ounce 6 Piece Luxe and Large Stoneware Dinner Mugs in Red

  • Mfr # EL-HARLAND-6PC-CUPS

  • Zoro # G221737270


product price: $32.99
/ea

Key Features

Material
Stoneware
Width
7 in
Color
Red
Height
4 in
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-HARLAND-6PC-CUPS
Zoro #
G221737270
UPC #
602573758281
Country of Origin
China

Dimensions

Width
7 in
Height
4 in
Length
11.25 in

Details

Material
Stoneware
Item
Dinner Mugs
Color
Red

Description

The Elama Harland 14oz. 6 Piece Luxe and Large Stoneware Dinner Mugs are the ideal blend of boldness and subtle luxury. With a large 14oz. capacity, these mugs will become your favorite companions for morning coffee and evening cocoa. Each cup is crafted from stoneware, beautifully colored in a rich red tone, and finished with a glossy glaze to add a touch of sophistication to your dining room table and countertops. These durable drinking mugs are designed to be long-lasting and are ideal for everyday use!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.