
Hayes 16 Piece Square Porcelain Dinnerware Set in White
Mfr # EL-HAYES
Zoro # G321736241
product price: $60.79
/eaKey Features
Overall Length
14 in
Overall Height
11.25 in
Overall Width
11 in
Color
White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-HAYES
Zoro #
G321736241
UPC #
672975233075
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Height
11.25 in
Overall Width
11 in
Details
Item
Dinnerware Set
Color
White
Material
Porcelain
Description
Setup the perfect night with the Elama Hayes 16 Piece Square Porcelain Dinnerware Set in White. These square dishes bring variety to the table as opposed to the standard round dinnerware set. The full set provides enough for appetizers, entries and even desserts. Enjoy food for as long as you desire, the Porcelain construction helps food retain temperatures longer. This set is dishwasher safe and microwave safe for convenient cleaning and heating. Suitable for breakfast, lunch, and dinner, regardless of the occasion!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.