Zoro Homepage

Henryi 16 Piece Porcelain Dinnerware Set in White

  • Mfr # ELM-HENRYI-16

  • Zoro # G421739203


product price: $60.79
/ea

Key Features

Overall Height
12 in
Overall Width
13 in
Color
White
Material
Porcelain
Overall Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-HENRYI-16
Zoro #
G421739203
UPC #
840191209888
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
13 in
Overall Length
15.25 in

Details

Item
Dinnerware Set
Color
White
Material
Porcelain

Description

The Elama Henryi 16-Piece Porcelain Dinnerware Set in White is a perfect blend of elegance and practicality, making it an essential addition to your dining collection. Made from high-quality porcelain, this set features a sleek glossy finish that adds sophistication to any table setting. The ornate embossed rim detail and scalloped edges give the set a refined, timeless look, perfect for both casual meals and special occasions. With a classic round shape, these pieces effortlessly complement any dinnerware collection, while the white color ensures versatility that suits any table decor. This dinnerware set for four includes 4 dinner plates, 4 salad plates, 4 mugs, and 4 bowls, providing everything you need for a complete meal. Designed for modern living, the set is dishwasher safe for easy cleaning and microwave safe for quick reheating. Whether you're hosting a dinner party or enjoying a quiet meal, the Elama Henryi 16-piece set combines style and durability, offering both beauty and convenience in every meal. Perfect for everyday use or special occasions, this set is a must-have for anyone looking to elevate their dining experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.