Zoro Homepage

Henryi 18 Piece Porcelain Dinnerware Set in White

  • Mfr # ELM-HENRYI-18

  • Zoro # G621739645


product price: $64.95
/ea

Key Features

Overall Height
11.75 in
Overall Width
13 in
Color
White
Material
Porcelain
Overall Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-HENRYI-18
Zoro #
G621739645
UPC #
840191209871
Country of Origin
China

Dimensions

Overall Height
11.75 in
Overall Width
13 in
Overall Length
17.25 in

Details

Color
White
Material
Porcelain
Item
Dinnerware Set

Description

The Elama Henryi 18-Piece Porcelain Dinnerware Set in White is the perfect addition to any home, offering a blend of timeless elegance and practical functionality. Made from durable porcelain, this set features a sleek glossy finish that enhances its refined appearance. The ornate embossed rim detail and scalloped edges add a sophisticated touch to each piece, making it ideal for both casual dining and formal gatherings. The classic white color and round shape ensure this set complements a variety of table settings, while its timeless design suits any home decor. This 18-piece dinnerware set for 6 includes 6 dinner plates, 6 salad plates, and 6 bowls, providing a complete set for family meals or dinner parties. Designed for convenience, the Elama Henryi set is both dishwasher safe and microwave safe, ensuring easy cleaning and hassle-free reheating. Whether you're hosting a dinner event or enjoying an everyday meal, this versatile porcelain dinnerware set offers both style and practicality, making it a must-have for any modern home.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.