Henryi 6 Piece 10.6 Inch Porcelain Dinner Plate Set in White

  • Mfr # ELM-HENRYI-DINNER

  • Zoro # G021738316


product price:  $31.19
/ea

Key Features

Material
Porcelain
Color
White
Overall Length
10.6 in
Overall Height
0.75 in
Overall Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-HENRYI-DINNER
Zoro #
G021738316
UPC #
840191209918
Country of Origin
China

Dimensions

Overall Length
10.6 in
Overall Height
0.75 in
Overall Width
10.6 in

Details

Material
Porcelain
Color
White
Item
Dinner Plate Set

Description

The Elama Henryi 6 Piece 10.6 Inch Porcelain Dinner Plate Set in White is a perfect addition to any dining table, offering both elegance and durability. Crafted from high-quality Porcelain, these dinner plates are designed to withstand everyday use while maintaining their sleek, timeless appearance. The classic white finish ensures that these plates complement any table setting, from casual meals to more formal occasions. With an 10.6-inch diameter, these dishes hold generous portions of your favorite meals, perfect for all your dining needs. These plates are not only stylish but also practical, as they are both microwave and dishwasher safe, allowing for easy reheating and cleaning. The sturdy porcelain construction ensures longevity, making this set an excellent choice for daily use or for entertaining guests. Whether you're hosting a dinner party or enjoying a simple meal with family, the Elama Henryi Dinner Plate Set adds a touch of sophistication to any meal while providing the convenience you need for modern living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.