
Henryi 6 Piece 12 Ounce Porcelain Mug Set in White
Mfr # ELM-HENRYI-MUG
Zoro # G221739335
product price:Â $27.99
/eaKey Features
Height
4.25 in
Width
3.75 in
Length
5.25 in
Color
White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-HENRYI-MUG
Zoro #
G221739335
UPC #
840191209895
Country of Origin
China
Dimensions
Height
4.25 in
Width
3.75 in
Length
5.25 in
Details
Item
Mug Set
Color
White
Material
Porcelain
Description
The Elama Henryi 6 Piece 12 Ounce Porcelain Mug Set in White is a perfect combination of style and functionality for any kitchen or dining setting. Crafted from high-quality porcelain, these mugs are designed to be durable and long-lasting, making them ideal for daily use. The simple, clean white finish gives them a versatile, timeless appeal that can complement any decor, whether you're enjoying a morning coffee, afternoon tea, or hot chocolate. With a generous 12-ounce capacity, these mugs are perfect for holding your favorite hot beverages, offering just the right amount of room for a satisfying drink. In addition to their sturdy construction, the Elama Henryi mugs are easy to care for, as they are both dishwasher and microwave safe. This ensures convenient cleaning and reheating, allowing you to enjoy your beverages with ease. Whether you're serving up drinks for guests or relaxing with a warm cup on your own, this set of six mugs offers both practicality and elegance, making it a wonderful addition to any home or as a thoughtful gift for friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.