Henryi 6 Piece 8.75 Inch Porcelain Salad Plate Set in White
- Mfr # ELM-HENRYI-SALAD
- Zoro # G521736423
product price:Â
$
31.19
/ea
Key Features
Overall Height
0.6 in
Color
White
Overall Width
0.6 in
Overall Length
8.75 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELM-HENRYI-SALAD
- Zoro #
- G521736423
- UPC #
- 840191209925
- Country of Origin
- China
Dimensions
- Overall Height
- 0.6 in
- Overall Width
- 0.6 in
- Overall Length
- 8.75 in
Details
- Item
- Salad Plate Set
- Color
- White
- Material
- Porcelain
Description
The Elama Henryi 6 Piece 8.75 Inch Porcelain Salad Plate Set in White is a perfect addition to any dining table, offering both elegance and durability. Crafted from high-quality Porcelain, these salad plates are designed to withstand everyday use while maintaining their sleek, timeless appearance. The classic white finish ensures that these plates complement any table setting, from casual meals to more formal occasions. With an 8.75-inch diameter, they are ideal for serving salads, appetizers, side dishes, or even desserts, making them versatile for a variety of dining needs. These plates are not only stylish but also practical, as they are both microwave and dishwasher safe, allowing for easy reheating and cleaning. The sturdy porcelain construction ensures longevity, making this set an excellent choice for daily use or for entertaining guests. Whether you're hosting a dinner party or enjoying a simple meal with family, the Elama Henryi Salad Plate Set adds a touch of sophistication to any meal while providing the convenience you need for modern living.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.