Shop ELAMA
See all product information
Create Account
High Back Adjustable Faux Leather and Fabric Office Chair in Dark Gray and Light Gray
- Mfr # ELM-F-006
- Zoro # G121739466
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26.77 in
Overall Width
27.55 in
Material
Faux Leather
Color
Gray
Overall Height
45.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELM-F-006
- Zoro #
- G121739466
- UPC #
- 840191206887
- Country of Origin
- China
Dimensions
- Overall Length
- 26.77 in
- Overall Width
- 27.55 in
- Overall Height
- 45.27 in
Details
- Item
- Office Chair
- Material
- Faux Leather
- Color
- Gray
Description
Work comfortably at home or at the office with the Elama High Back Adjustable Faux Leather and Fabric Office Chair in Dark Gray and Light Gray. This chair is designed with both luxury and efficiency in mind. Constructed with an ergonomic and comfortable sturdy faux leather seat with padded arm rests, 360 Degree swivel, and extra padding at the top for added neck and head support. Features a five wheel bottom design, adjustable arm rests, and adjustable height for customization. Move freely around your workspace while getting the support you need with this office chair by Elama!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.