
High Back Adjustable Faux Leather and Mesh Office Chair in Black and Red
Mfr # ELM-F-010
Zoro # G421738596
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
25.59 in
Overall Height
41.73 in
Overall Length
23.62 in
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELM-F-010
Zoro #
G421738596
UPC #
840191207068
Country of Origin
China
Dimensions
Overall Width
25.59 in
Overall Height
41.73 in
Overall Length
23.62 in
Details
Color
Black
Item
Office Chair
Material
Faux Leather
Description
Work comfortably at home or at the office with the Elama High Back Adjustable Faux Leather Office Chair in Black and Red. This chair is designed with both luxury and efficiency in mind. Constructed with an ergonomic and comfortable sturdy faux leather seat with padded arm rests, 360 Degree swivel, and two vent holes at the upper back and neck area for air circulation. Features a five wheel bottom design and adjustable height for customization. Move freely around your workspace while getting the support you need with this office chair by Elama!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.