
High Back Adjustable Faux Leather Gaming Chair in Black and Blue
Mfr # ELM-F-013
Zoro # G021738439
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Faux Leather
Width
27.16 in
Length
26.38 in
Height
44.09 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELM-F-013
Zoro #
G021738439
UPC #
840191207099
Country of Origin
China
Dimensions
Width
27.16 in
Length
26.38 in
Height
44.09 in
Details
Color
Black
Material
Faux Leather
Item
Gaming Chair
Description
Set yourself up for ultimate comfort during long gaming days with this high back adjustable faux leather gaming chair by Elama. This chair is designed with both luxury and efficiency in mind; constructed with an ergonomic and comfortable sturdy faux leather seat, 360 Degree swivel, and adjustable padded arm rests. This chair also includes a removable head pillow and lumbar pillow for added support and comfort during long hours of competition. Five wheel design and adjustable height allows you to customize this seat to your preferences!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.