High Back Adjustable Faux Leather Office Chair in Black and Black Base

  • Mfr # ELM-F-015

  • Zoro # G621739416


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
25.98 in
Material
Faux Leather
Overall Height
43.3 in
Overall Width
26.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F-015
Zoro #
G621739416
UPC #
840191206962
Country of Origin
China

Dimensions

Overall Length
25.98 in
Overall Height
43.3 in
Overall Width
26.77 in

Details

Color
Black
Item
Office Chair
Material
Faux Leather

Description

Enhance your workspace with the Elama High Back Adjustable Faux Leather Office Chair in Black, a stylish and ergonomic choice for long hours of comfort. Crafted with premium faux leather, this chair offers a sleek, professional look while providing superior durability. The high back design supports your posture, relieving pressure on your back and shoulders, making it ideal for those who spend extended periods at their desks. The chair features sponge padding, delivering plush comfort throughout the day, and padded armrests that provide additional support for your arms and elbows. Built for both functionality and style, this office chair includes a class 3 gas lift that allows for easy height adjustment, ensuring you can find the perfect seating position. The butterfly mechanism enables smooth tilt, adding to the chair's versatility. Its nylon foot with wheels ensures easy mobility across various office surfaces, making it a practical addition to any workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.