High Back Adjustable Faux Leather Office Chair in Black and Gray

  • Mfr # ELM-F-009

  • Zoro # G421737766


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26.77 in
Material
Faux Leather
Overall Width
26.38 in
Color
Black
Overall Height
42.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-F-009
Zoro #
G421737766
UPC #
840191207013
Country of Origin
China

Dimensions

Overall Length
26.77 in
Overall Width
26.38 in
Overall Height
42.91 in

Details

Item
Office Chair
Material
Faux Leather
Color
Black

Description

Work comfortably at home or at the office with the Elama High Back Adjustable Faux Leather Office Chair in Black and Gray. This chair is designed with both luxury and efficiency in mind. Constructed with an ergonomic and comfortable sturdy faux leather seat with padded arm rests, 360 Degree swivel, and an opening at the upper back for ventilation. Features a five wheel bottom design, adjustable height, and flip up arm rests for customization. Move freely around your workspace while getting the support you need with this office chair by Elama!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.