Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Back Adjustable Faux Leather Office Chair in Black

  • Mfr # ELM-F-016

  • Zoro # G221737959


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26.77 in
Color
Black
Overall Length
25.98 in
Material
Faux Leather
Overall Height
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F-016
Zoro #
G221737959
UPC #
840191206979
Country of Origin
China

Dimensions

Overall Width
26.77 in
Overall Length
25.98 in
Overall Height
43.3 in

Details

Color
Black
Material
Faux Leather
Item
Office Chair

Description

The Elama High Back Adjustable Faux Leather Office Chair in Black combines style, comfort, and functionality to enhance your office experience. Upholstered in premium faux leather, this chair offers a sleek, professional look while being easy to maintain. Its high back design provides excellent lumbar support, promoting better posture and reducing back strain during long hours of sitting. With sponge padding throughout the seat and backrest, it ensures a plush, comfortable feel, allowing you to focus on your work without discomfort. The padded armrests further enhance comfort, supporting your arms while reducing pressure on the shoulders and wrists. This office chair is designed for versatility and convenience, featuring an adjustable seat height using a smooth gas lift mechanism. The butterfly mechanism allows for easy tilt adjustment, giving you the flexibility to customize your seating position. Built with nylon foot with wheels, it ensures effortless mobility across the office floor, while maintaining a stable base. Whether you're working from home or at the office, the Elama High Back Adjustable Faux Leather Office Chair in Black offers a perfect blend of comfort, durability, and modern style, making it an ideal choice for any professional environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.