
High Back Adjustable Faux Leather Office Chair in Black with Adjustable Footrest
Mfr # ELM-F-011
Zoro # G721739545
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
45.27 in
Overall Width
26.77 in
Overall Length
25.59 in
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELM-F-011
Zoro #
G721739545
UPC #
840191207075
Country of Origin
China
Dimensions
Overall Height
45.27 in
Overall Width
26.77 in
Overall Length
25.59 in
Details
Color
Black
Item
Office Chair
Material
Faux Leather
Description
Work comfortably at home or at the office with the Elama High Back Adjustable Faux Leather Office Chair in Black with Adjustable Footrest. This chair is designed with both luxury and efficiency in mind. Constructed with an ergonomic and comfortable sturdy faux leather seat with padded arm rests, 360 Degree swivel, and extra padding at the top for added neck and head support. Not only does this chair provide optimal comfort for any work day, but it also provides you with a place to lounge. Featuring adjustable recline as well as a pull out footrest for when you need a moment to rest and escape from work. Five wheel bottom design allows you to move freely around your workspace while adjustable height provides customization. Get all your work and rest done in one place with this executive chair by Elama.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.