Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Back Adjustable Faux Leather Office Chair in Black with Silver Base

  • Mfr # ELM-F-014

  • Zoro # G221739625


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43.5 in
Color
Black
Overall Length
27 in
Material
Faux Leather
Overall Width
26.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F-014
Zoro #
G221739625
UPC #
840191206955
Country of Origin
China

Dimensions

Overall Height
43.5 in
Overall Length
27 in
Overall Width
26.25 in

Details

Color
Black
Item
Office Chair
Material
Faux Leather

Description

The Elama High Back Adjustable Faux Leather Office Chair in Black with Silver Base is the ultimate combination of style, comfort, and functionality for your workspace. Upholstered in premium PU leather, this office chair offers a durable and easy-to-clean surface while providing exceptional comfort with its primary sponge cushion and high back design. The fixed padded armrests ensure extra support, allowing you to work for long hours without discomfort. Featuring an adjustable height with a Class 3 gas lift and a butterfly mechanism, this chair can be easily customized to fit your preferred seating position, providing superior ergonomic support. Designed for easy mobility, the Elama office chair is equipped with five rolling wheels for smooth movement across your office floor, enhancing your productivity and efficiency. The 350mm painted nylon base with wheels ensures stability and durability, making this chair perfect for daily use. Whether you're working from home or in a corporate setting, the Elama High Back Office Chair in black with a sleek silver base brings both a professional aesthetic and reliable performance to your office. Elevate your workspace with this adjustable, ergonomic office chair that supports comfort and mobility throughout the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.