Shop ELAMA
See all product information
Create Account
High Back Adjustable Faux Leather Office Chair with Mesh and Fabric in Black and Red Trim
- Mfr # ELM-F-004
- Zoro # G221737690
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Faux Leather
Overall Length
25.2 in
Overall Height
44.88 in
Overall Width
26.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELM-F-004
- Zoro #
- G221737690
- UPC #
- 840191206863
- Country of Origin
- China
Dimensions
- Overall Length
- 25.2 in
- Overall Height
- 44.88 in
- Overall Width
- 26.77 in
Details
- Color
- Black
- Item
- Office Chair
- Material
- Faux Leather
Description
Work comfortably at home or at the office with the Elama High Back Adjustable Faux Leather Office Chair with Mesh and Fabric in Black and Red Trim. This chair is designed with both luxury and efficiency in mind. Constructed with an ergonomic and comfortable sturdy faux leather seat with padded arm rests, 360 Degree swivel, and an opening at the upper back for ventilation. Features a five wheel bottom design and adjustable height for customization. Move freely around your workspace while getting the support you need with this office chair by Elama!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.