
High Back Adjustable Mesh and Fabric Office Chair in Black and Gray with Adjustable Head Rest
Mfr # ELM-F-931B
Zoro # G321738658
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23.82 in
Overall Length
25.98 in
Material
Mesh and Fabric
Overall Height
47.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-F-931B
Zoro #
G321738658
UPC #
840191207020
Country of Origin
China
Dimensions
Overall Width
23.82 in
Overall Length
25.98 in
Overall Height
47.63 in
Details
Material
Mesh and Fabric
Color
Black
Item
Office Chair
Description
Do your office work in the comfort of this Elama High Back Adjustable Mesh and Fabric Office Chair in Black with Adjustable Head Rest. The sponge cushioned seat and arm rests with breathable mesh back are great for hours of sitting at your desk. With adjustable lumbar support, adjustable headrest, and flip up arm rests, this chair can be customized to your size and liking. The adjustable height and 5 wheel 360 degree swivel base means you can maneuver around your desk and office with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.