
High Back Adjustable Mesh and Fabric Office Chair in Black with Adjustable Head Rest
Mfr # ELM-F-936BKD
Zoro # G121736786
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
45.47 in
Overall Length
25.98 in
Overall Width
23.82 in
Material
Mesh and Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-F-936BKD
Zoro #
G121736786
UPC #
840191207105
Country of Origin
China
Dimensions
Overall Height
45.47 in
Overall Length
25.98 in
Overall Width
23.82 in
Details
Color
Black
Item
Office Chair
Material
Mesh and Fabric
Description
Do your office work in the comfort of this Elama High Back Adjustable Mesh and Fabric Office Chair in Black with Adjustable Head Rest. The sponge cushioned seat is constructed of breathable mesh that provides you ultimate comfort for hours while sitting at your desk. Features flip up mesh cushioned arms that you can push out of the way when you need more freedom of movement. Lumbar support panel at the bottom moves with you as you lean back or forward in this chair to give you optimal support at every position. The adjustable height, sleek 5 wheel 360 degree swivel base, and adjustable head rest allows you to maneuver freely around your office space all while customizing this chair to work for you!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.