Zoro Homepage

20 Piece Eco Friendly Coat Hangers in Blue

  • Mfr # ELH-6002-BLUE

  • Zoro # G521737345


product price: $30.85
/ea

Key Features

Material
Wheat Straw
Color
Blue
Width
16.75 in
Height
9.25 in
Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELH-6002-BLUE
Zoro #
G521737345
UPC #
840191204487
Country of Origin
China

Dimensions

Width
16.75 in
Height
9.25 in
Length
0.63 in

Details

Material
Wheat Straw
Item
Eco Coat Hangers
Color
Blue

Description

The Elama Home 20 piece coat hangers in blue are made with a space saving design to help you organize your closet. Constructed with Eco-friendly renewable wheat straw material that is sustainable and recyclable. Features luxury 360 degree chrome metal hooks that offer extra convenience when organizing your closet and help you to access your clothes from every angle. Wheat straw material can be used with both wet and dry clothing without cracking or fading in color. Made with a lightweight and multi functional design that features a non-slip bar for pants, trousers, and jeans. Shoulder notches keep dresses and blouses in place while the 0.63in thick design holds coats, jackets, and suits without slipping. Help to reduce your mark on the earth by using these biodegradable hangers!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.