Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Piece Rubber Non Slip Hanger with Hanging Tab in Black

  • Mfr # ELH-8RB30BLK

  • Zoro # G921737341


product price: $27.79
/ea

Key Features

Width
16.25 in
Length
0.2 in
Material
Plastic
Height
8.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELH-8RB30BLK
Zoro #
G921737341
UPC #
840191204494
Country of Origin
China

Dimensions

Width
16.25 in
Length
0.2 in
Height
8.5 in

Details

Material
Plastic
Item
Non Slip Hanger
Color
Black

Description

Organize your closet with ease! The Elama 30 pack plastic non-slip hanger set is the perfect solution to keeping your closet neat and organized. Constructed with plastic and rubber materials for the perfect combination of lightweight and durable. These hangers feature a swivel hook, hang tab, notched shoulders, and a ridged non-slip edge. Use the hang tab at the front center to keep thinner strapped items up with ease and add accessories to your outfits. The ridged texture adds grip for silks, wide neck clothing, and other more difficult fabrics, keeping them from slipping and falling to the floor. Small hanging pole at the top is perfect to hang scarves and ties, while the non-slip textured pole at the bottom holds pants and slacks. Stainless steel hanging hook has 360 degree swivel capabilities, making it easy for you to view your clothes from every angle. These multi-functional hangers are the ultimate space savers! Perfect for putting together outfits with its hanging space for scarves and ties, hang tab for accessories, ridged bottom pole for pants and slacks, and notched shoulders for thin strapped garments. Get creative and see your entire outfit come together on one hanger! Plan your outfits the night before, taking the guessing game out of your day!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.