Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Piece Rubber Non Slip Hanger with U-Slide in Black

  • Mfr # ELH-007-BLACK

  • Zoro # G021737111


product price: $30.85
/ea

Key Features

Material
Plastic
Width
16.2 in
Height
9 in
Color
Black
Length
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELH-007-BLACK
Zoro #
G021737111
UPC #
840191204500
Country of Origin
China

Dimensions

Width
16.2 in
Height
9 in
Length
0.2 in

Details

Material
Plastic
Item
Non Slip Hanger
Color
Black

Description

Organize your closet with ease! The Elama 30 pack plastic non-slip hanger set is the perfect solution to keeping your closet neat and organized. Constructed with plastic and rubber materials for the perfect combination of lightweight and durable. These hangers feature a swivel hook, U-slide slit, notched shoulders, and a ridged non-slip edge. Innovative design that lets you hang tops without stretching the neck. The U-slide feature allows you to hang narrow collar shirts without stretching them out; simply slide the slit into one side of the collar and adjust the remaining side. The ridged texture adds grip for silks, wide neck clothing, and other more difficult fabrics, keeping them from slipping and falling to the floor. Small hanging pole at the top is perfect to hang scarves and ties, while the non-slip textured pole at the bottom holds pants and slacks. Stainless steel hanging hook has 360 degree swivel capabilities, making it easy for you to view your clothes from every angle. These multi-functional hangers are the ultimate space savers! Perfect for putting together outfits with its hanging space for scarves and ties, U-slide function, ridged bottom pole for pants and slacks, and notched shoulders for thin strapped garments. Get creative and see your entire outfit come together on one hanger! Plan your outfits the night before, taking the guessing game out of your day!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.