Shop ELAMA
See all product information
Create Account
Home 50 Piece Kids Non-Slip Velvet Cloths Hangers with Notched Shoulders in Pink
- Mfr # 750124336M
- Zoro # G022980509
product price:Â
$
19.59
/ea
Key Features
Anchor Material
Velveet
Width
8 in
Length
11.81 in
Color
Pink
Height
0.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124336M
- Zoro #
- G022980509
- UPC #
- 840191216589
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 11.81 in
- Height
- 0.20 in
Details
- Item
- Clothes Hangers
- Anchor Material
- Velveet
- Color
- Pink
Description
Keep your child's closet neat, organized, and stylish with the Elam 50-Piece Slim Velvet Kids Hangers. Designed specifically for smaller clothing, these premium-quality hangers feature a non-slip velvet surface that securely holds everything from baby onesies to school uniforms without slipping or creasing. The ultra-slim design maximizes closet space, making them perfect for shared wardrobes or compact storage areas. Each hanger includes notched shoulders for securely hanging dresses, tank tops, and clothes with straps. Lightweight yet durable, these hangers are easy for kids to use and strong enough to hold heavier garments like jackets or coats.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.