Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Piece Plastic Non Slip Hanger in Black and Gray

  • Mfr # ELH-006-BKGR

  • Zoro # G321738887


product price: $37.35
/ea

Key Features

Width
17.7 in
Color
Black
Length
0.2 in
Height
9.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELH-006-BKGR
Zoro #
G321738887
UPC #
840191204517
Country of Origin
China

Dimensions

Width
17.7 in
Length
0.2 in
Height
9.25 in

Details

Color
Black
Item
Non Slip Hanger
Material
Plastic

Description

Organize your closet with ease! The Elama 50 pack plastic non-slip hanger set is the perfect solution to keeping your closet neat and organized. Constructed with plastic and rubber materials for the perfect combination of lightweight and durable. These hangers feature a swivel hook, accessory pole, and rubber non slip pieces. The rubber coated pieces on shoulders and bottom pole add grip. Perfect for hanging silks, wide neck clothing, and other more difficult fabrics, keeping them from slipping and falling to the floor. Small hanging pole at the top is perfect to hang scarves and ties, while the non-slip rubber coated pole at the bottom holds pants and slacks. Stainless steel hanging hook has 360 degree swivel capabilities, making it easy for you to view your clothes from every angle. These multi-functional hangers are the ultimate space savers! Perfect for putting together outfits with its hanging space for scarves and ties, rubber coated bottom pole for pants and slacks, and 360 degree swivel. Get creative and see your entire outfit come together on one hanger! Plan your outfits the night before, taking the guessing game out of your day!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.