Zoro Homepage

Heavy Duty Carry All Easy Folding Cart with Lid

  • Mfr # ONEBOXCARRYALL

  • Zoro # G021739412


product price: $60.79
/ea

Key Features

Depth
16.5 in
Width
14.5 in
Color
Black
Height
16.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONEBOXCARRYALL
Zoro #
G021739412
UPC #
602573433027
Country of Origin
China

Dimensions

Depth
16.5 in
Width
14.5 in
Height
16.5 in

Details

Item
Easy Folding Cart
Color
Black
Material
Plastic

Description

Elama Homes' Heavy Duty Carry All Easy Folding Cart may be one of the handiest purchases you make. This cart folds to allow it to be easily stored and transported, and takes only seconds to set up for use. A simple but clever design allows this cart to handle a heavy load and make it easily transportable with a convenient handle and sturdy wheels. Whether your going off to college or bringing home groceries, don't let your back do all the heavy lifting, let this carry all cart give you a very helpful hand. The included lid will ensure that you can safely transport your items rain or shine! Fully Assembled Dimensions: Height: 16.5" Depth: 14.5" Width: 16.5" Folded Dimensions: Height: 16.5" Depth: 3.5" Width: 16.5"

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.