Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honey Ivory 16 Piece Stoneware Dinnerware Set in Ivory

  • Mfr # EL-HONEYIVORY

  • Zoro # G221736303


product price: $67.39
/ea

Key Features

Material
Stoneware
Overall Height
13 in
Color
Ivory
Overall Width
12 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-HONEYIVORY
Zoro #
G221736303
UPC #
672975233280
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
12 in
Overall Length
14 in

Details

Material
Stoneware
Color
Ivory
Item
Dinnerware Set

Description

Brighten up your table with this sweet 16 Piece Honey Ivory Stoneware Dinnerware Set by Elama. Beautifully textured tableware set is constructed of durable stoneware, ideal for every day and special occasion use. Classic honeycomb design combined with it's brown trim will make your next meal stand out. Each plate is microwave and dishwasher safe making is easy for cleaning and reheating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.