Zoro Homepage

Honeycomb 6 Piece 15 oz. Mug Set in Turquoise

  • Mfr # EL-HONEYCOMBTURQUOISE6

  • Zoro # G521737321


product price: $38.29
/ea

Key Features

Color
Turquoise
Material
Stoneware
Length
11 in
Height
4 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-HONEYCOMBTURQUOISE6
Zoro #
G521737321
UPC #
840191209772
Country of Origin
China

Dimensions

Length
11 in
Height
4 in
Width
9 in

Details

Color
Turquoise
Material
Stoneware
Item
Mug Set

Description

The Honeycomb mug set by Elama will make you feel closer to nature with each sip of your favorite drinks. These stylish cups feature a honeycomb debossed design dressed in earthy tones, laying underneath a sleek glossy finish. Made of durable stoneware, these captivating beauties will add charm and flair to your favorite drinks! This set includes : Six 15 oz mugs, each measuring in at 5.5" x 4" x 3.5" (0.75 lbs.)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.