Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honeysuckle 6-Piece 15 oz. Mug Set, Assorted Colors

  • Mfr # EL-HONEYSUCKLE6

  • Zoro # G721739118


product price: $32.49
/ea

Key Features

Material
Stoneware
Length
11 in
Width
4 in
Color
Assorted Colors
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-HONEYSUCKLE6
Zoro #
G721739118
UPC #
840191209734
Country of Origin
China

Dimensions

Length
11 in
Width
4 in
Height
9 in

Details

Material
Stoneware
Item
Mug Set
Color
Assorted Colors

Description

The Honeysuckle mug set by Elama will make you feel closer to nature with each sip of your favorite drinks. These stylish cups feature a honeycomb debossed design dressed in earthy tones, laying underneath a sleek glossy finish. Made of durable stoneware, these captivating beauties will add charm and flair to your favorite drinks! This set includes : Six 15 oz mugs, each measuring in at 5.5" x 4" x 3.5" (0.75 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.