
Hudson 12 Piece Double Bowl Stoneware Dinnerware Set in Assorted Colors
Mfr # ELM-HUDSON
Zoro # G921740075
product price: $46.89
/eaKey Features
Color
Assorted Colors
Overall Width
12.4 in
Overall Length
13.6 in
Overall Height
13 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-HUDSON
Zoro #
G921740075
UPC #
840191206566
Country of Origin
China
Dimensions
Overall Width
12.4 in
Overall Length
13.6 in
Overall Height
13 in
Details
Color
Assorted Colors
Item
Dinnerware Set
Material
Stoneware
Description
Add a splash of color with the Elama Hudson 12 Piece Double Bow Stoneware Dinnerware Set. With an assortment of fun bright colors, you can mix and match the pieces with one another or keep it simple and coordinated. Constructed with durable stoneware that is both dishwasher and microwave safe for long lasting use. Each piece is hand painted with brush like swirls, a speckled detail, and brown edges with a beautiful gloss finish. Make your table colorful and bright with this vibrant set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.